Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0080x1 3/8 ID, Pk10
Mfr # 25269
Zoro # G2897614
product price: $8.79
/pk 10, $0.88/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.00075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25269
- Zoro # G2897614
- UPC # 698158252695
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.875 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.375 in |
Outside Diameter | 1.875 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.008 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.008 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- PRECISION BRAND Shim Assortment, 13 PC (44840)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- Precision Brand Arbor Shims