Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0060x3/4 ID, Pk10
Mfr # 25167
Zoro # G2287135
original price:
$8.05
8% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25167
- Zoro # G2287135
- UPC # 698158251674
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.75 in |
Description
Arbor Shim,Steel,0.006 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 3 Ft (2EYZ8)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Expanded Sheet, Rsd, Al, 4 x4 ft, 3/4-#0.125 (43S075125-48X48)
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- PRECISION BRAND Arbor Shim, 0.1250x3/4 ID, Pk10 (25179)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- HHIP 5/8" To JT2 Drill Chuck Arbor (3700-0166)
- Precision Brand Arbor Shims