Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0060x1/2 ID, Pk10
Mfr # 25127
Zoro # G1336736
product price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25127
- Zoro # G1336736
- UPC # 698158251278
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 0.75 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.006 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAX7)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJD2)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0010x1/2 ID, Pk10 (25121)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- PRECISION BRAND Arbor Shim, 0.0470x3/8 ID, Pk10 (25116)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- Precision Brand Arbor Shims