Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0060x1 1/4 ID, PK10
Mfr # 24247
Zoro # G3175785
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0005 in
- Inside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24247
- Zoro # G3175785
- UPC # 698158242474
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Depth | 1/8 in |
Keyway Width | 5/16 in |
Outside Diameter | 1.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.25 in |
Description
Arbor Spacer, Inside Diameter 1.25 in, Outside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55010.120.0050)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.100.0500)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (WWG-156-1750-SZ)
- PRECISION BRAND Arbor Shim, 0.0010x3/4 ID, Pk10 (25161)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/8 ID, Pk10 (25239)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- Precision Brand Arbor Shims