Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0060x1 1/2 ID, Pk10
Mfr # 25447
Zoro # G0341126
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25447
- Zoro # G0341126
- UPC # 698158254477
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 2.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.5 in |
Description
Arbor Shim,Steel,0.006 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 5/16 in Dia. (BULK-PR-ACB-311)
- PIP Gloves, Cut Resistant, Blue, 3X-L, PR (44-3745/XXXL)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 1 In Leg, 7 ft (4YTN8)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, Pk10 (25455)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4ID, Brn, Pk10 (44848)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/8 ID, Pk10 (25232)
- HHIP 1/2" To JT1 Drill Chuck Arbor (3700-0163)
- Precision Brand Arbor Shims