Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0050x1/2 ID, Pk10
Mfr # 25126
Zoro # G0351626
original price:
$7.38
35% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25126
- Zoro # G0351626
- UPC # 698158251261
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 0.75 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09091)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.270.1000)
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/8 ID, Pk10 (25234)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- HHIP NMTB #30 Taper To Jacobs JT2 Arbor (3900-1762)
- Precision Brand Arbor Shims