Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0050x1 1/4 ID, Pk10
Mfr # 25246
Zoro # G1485337
original price:
$9.35
10% off
new price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25246
- Zoro # G1485337
- UPC # 698158252466
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.75 in |
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- FATH Connection Angle, 45 Series (093WD4590)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-UHMW-378)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- Precision Brand Arbor Shims