Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0040x7/8 ID, Pk10
Mfr # 25185
Zoro # G2176203
product price: $13.69
/pk 10, $1.37/ea
Sold in multiples of 2 for $27.38
$27.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Round Shim Type Arbor Shim
- Thickness Tolerance +/-0.0005 in
- Tensile Strength (PSI) 80,000 psi
- Rockwell Hardness B90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25185
- Zoro # G2176203
- UPC # 698158251858
- Country of Origin United States
- Category Arbor Shims
Dimensions
Outside Dia. Tolerance | +/-0.002 in |
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Diameter | 1.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.004 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.025mm (001-6-100)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Neoprene HG 40 (1040-1/16HGEP)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- PRECISION BRAND Arbor Shim, 0.0100x7/8 ID, Pk10 (25190)
- PRECISION BRAND Arbor Shim, 0.0250x7/8 ID, Pk10 (25194)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, Pk10 (25450)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- Precision Brand Arbor Shims