Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0040x3/4 ID, Pk10
Mfr # 25165
Zoro # G2941005
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25165
- Zoro # G2941005
- UPC # 698158251650
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.004 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04360.075.0250)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0225)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4 ID, Pk10 (25310)
- PRECISION BRAND Arbor Shim, 0.0100x3/8 ID, Pk10 (25110)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/8 ID, Pk10 (25275)
- PRECISION BRAND Arbor Shim, 0.0200x3/8 ID, Pk10 (25113)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- PRECISION BRAND Arbor Shim, 0.0470x3/8 ID, Pk10 (25116)
- Precision Brand Arbor Shims