Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0040x1/2 ID, Pk10
Mfr # 25125
Zoro # G1942394
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0005 in
- Temper Full Hard
- Inside Dia. Tolerance +0.011 in
- Shim Temper Full Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25125
- Zoro # G1942394
- UPC # 698158251254
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. Tolerance | +0.011 in |
Inside Dia. | 0.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.5 in |
Description
Arbor Shim,Steel,0.004 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 2 in Thick, Charcoal/Blue (5GDA3)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- PRECISION BRAND Arbor Shim, 0.0060x1/2 ID, Pk10 (25127)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/8 ID, Pk10 (25234)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4ID, Brn, Pk10 (44848)
- PRECISION BRAND Shim Assortment, 13 PC (44728)
- Precision Brand Arbor Shims