Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0040x1 3/8ID, Tan, Pk10
Mfr # 44817
Zoro # G2951487
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Polyester
- Grade Not Rated
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44817
- Zoro # G2951487
- UPC # 698158448173
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 1.875 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1.375 in |
Outside Diameter | 1.875 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Description
Arbor Shim,Polyester,0.004 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.004 in, Thickness Tolerance +/-0.0002 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Tan, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1096_72_0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CNES591/43/450T)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/4 ID, Pk10 (25247)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- Precision Brand Arbor Shims