Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0030x7/8 ID, Pk10
Mfr # 25184
Zoro # G2704746
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25184
- Zoro # G2704746
- UPC # 698158251841
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Description
Arbor Shim,Steel,0.003 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.003 in, Thickness Tolerance +/-0.0003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Round Cord, 1/8" D, 25' L, 90A, Black (ZUSA-RC-936)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (18002_12_36)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- PRECISION BRAND Arbor Shim, 0.0620x7/8 ID, Pk10 (25197)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- PRECISION BRAND Arbor Shim, 0.0050x3/8 ID, Pk10 (25106)
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- Precision Brand Arbor Shims