Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0030x1/2 ID, Pk10
Mfr # 25124
Zoro # G2137396
original price:
$8.37
17% off
new price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25124
- Zoro # G2137396
- UPC # 698158251247
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Description
Arbor Shim,Steel,0.003 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.003 in, Thickness Tolerance +/-0.0003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL06.00XOH)
- ZORO SELECT Neoprene Sheet, 50A, 12"x12"x1/32", Black (BULK-RS-N50TXT-7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- PRECISION BRAND Arbor Shim, 0.0250x1/2 ID, Pk10 (25134)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- PRECISION BRAND Arbor Shim, 0.0930x3/4 ID, Pk10 (25178)
- PRECISION BRAND Arbor Shim, 0.0100x7/8 ID, Pk10 (25190)
- HHIP 3/4" To JT33 Drill Chuck Arbor (3700-0172)
- Precision Brand Arbor Shims