Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0030x1 1/4 ID, Pk10
Mfr # 25244
Zoro # G2710416
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25244
- Zoro # G2710416
- UPC # 698158252442
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.75 in |
Description
Arbor Shim,Steel,0.003 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.003 in, Thickness Tolerance +/-0.0003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X1678HT-125)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/4 ID, Pk10 (25246)
- PRECISION BRAND Arbor Shim, 0.0470x3/8 ID, Pk10 (25116)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- PRECISION BRAND Arbor Shim, 0.0200x1/2 ID, Pk10 (25133)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, Pk10 (25303)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- Precision Brand Arbor Shims