Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0020x3/4 ID, Pk10
Mfr # 25163
Zoro # G2963703
original price:
$8.25
10% off
new price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25163
- Zoro # G2963703
- UPC # 698158251636
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.002 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.100.1000)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81450)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK (PO-31ST PA)
- PRECISION BRAND Arbor Shim, 0.0050x3/4 ID, Pk10 (25166)
- PRECISION BRAND Arbor Shim, 0.0200x3/4 ID, Pk10 (25173)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- PRECISION BRAND Arbor Shim, 0.0080x5/8 ID, Pk10 (25149)
- PRECISION BRAND Arbor Shim, 0.1250x3/4 ID, Pk10 (25179)
- Precision Brand Arbor Shims