Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0020x1 1/4 ID, Pk10
Mfr # 25243
Zoro # G1121784
original price:
$15.79
14% off
new price: $13.55
/pk 10, $1.36/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25243
- Zoro # G1121784
- UPC # 698158252435
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.75 in |
Description
Arbor Shim,Steel,0.002 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- VISUAL WORKPLACE Vinyl-Gold, 16"X 50 (20-1600-1650-632)
- BLACK SWAN Sponge Rubber Gasket Closet Bowl To Flr (13215)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- PRECISION BRAND Arbor Shim, 0.0250x3/4 ID, Pk10 (25174)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0930x1ID, Pk10 (25218)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Arbor Shim, 0.0200x3/4 ID, Pk10 (25173)
- Precision Brand Arbor Shims