Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0015x1/2 ID, Pk10
Mfr # 25122
Zoro # G0706937
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.0015 in
- Thickness Tolerance +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25122
- Zoro # G0706937
- UPC # 698158251223
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 0.75 in |
Description
Arbor Shim,Steel,0.0015 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.0015 in, Thickness Tolerance +/-0.00015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0012)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50445)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0310x7/8 ID, Pk10 (25195)
- PRECISION BRAND Shim Assortment, 13 PC (44770)
- PRECISION BRAND Arbor Shim, 0.0150x3/8 ID, Pk10 (25112)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- Precision Brand Arbor Shims