Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0010x5/8 ID, Pk10
Mfr # 25141
Zoro # G2983267
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25141
- Zoro # G2983267
- UPC # 698158251414
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.625 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1 in |
Description
Arbor Shim,Steel,0.001 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAZ1)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 10 15/16 in D (20188R100-TRD5)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- PRECISION BRAND Arbor Shim, 0.0080x5/8 ID, Pk10 (25149)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- PRECISION BRAND Arbor Shim, 0.0080x1 3/8 ID, Pk10 (25269)
- PRECISION BRAND Arbor Shim, 0.0040x7/8 ID, Pk10 (25185)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- Precision Brand Arbor Shims