Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0010x3/4 ID, Pk10
Mfr # 25161
Zoro # G1388107
original price:
$10.89
6% off
new price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Round Shim Type Arbor Shim
- Outside Dia. Tolerance +/-0.002 in
- Outside Dia. 1.125 in
- Tensile Strength (PSI) 80,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25161
- Zoro # G1388107
- UPC # 698158251612
- Country of Origin United States
- Category Arbor Shims
Dimensions
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 1.125 in |
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.125 in |
Description
Arbor Shim,Steel,0.001 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-9)
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- PRECISION BRAND Arbor Shim, 0.1250x3/4 ID, Pk10 (25179)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- Precision Brand Arbor Shims