Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0010x1 3/8 ID, PK10
Mfr # 24261
Zoro # G1641263
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0001 in
- Inside Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 24261
- Zoro # G1641263
- UPC # 698158242610
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.875 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 5/16 in |
Keyway Depth | 1/8 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.875 in |
Inside Diameter | 1.375 in |
Description
Arbor Spacer, Inside Diameter 1.375 in, Outside Diameter 1.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0300)
- ZORO SELECT M4-0.70 x 13.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ040160-025P1)
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (09396)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1/2 ID, PK10 (24137)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x2 ID, PK10 (24475)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- Precision Brand Arbor Spacers