Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0010x1 1/2 ID, Pk10
Mfr # 25441
Zoro # G0351872
original price:
$13.85
28% off
new price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25441
- Zoro # G0351872
- UPC # 698158254415
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 2.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.001 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 4 In, 3 Ft (61F.188X4-36)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (BULK-RS-SBR75-143)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (20188S100-TRD8)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, Pk10 (25450)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- PRECISION BRAND Arbor Shim, 0.0100x3/8ID, Brown, Pk10 (44708)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0250x1ID, Pk10 (25214)
- Precision Brand Arbor Shims