Shop All Shim Stock Assortments
Precision Brand
Alum Laminated, .003", .062 x 24 x 24"
Mfr # 71362
Zoro # G7065033
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 71362
- Zoro # G7065033
- UPC # 698158713622
- Country of Origin United States
- Category Shim Stock Assortments
Details
Item | Alum Laminated,.003",.062 x 24 x 24" |
Description
Alum Laminated,.003 In.,.062 x 24 x 24 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.5x3x31)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-SBR60-8)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24260)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk12 (16680)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" (25260)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.500", Pk19 (25460)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0005" Thickness, Pk20 (42117)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- Precision Brand Shim Stock Assortments