Shop All Packing Paper
Preciousmetal
PreciousMetal™ Metallic Shreds, 10 lb., Purple, 1/Case
Mfr # CPPM10F
Zoro # G6629607
product price: $270.99
/pk 10, $27.10/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 11.34
- Material Metallic PVC
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preciousmetal
- MFR # CPPM10F
- Zoro # G6629607
- UPC # 822566080360
- Country of Origin United States
- Category Packing Paper
Details
Item | Metallic Shreds,10 lb.,PK10 |
Basis Weight | 11.34 |
Material | Metallic PVC |
Color | Purple |
Description
Metallic Shreds,10 lb.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- ACROPRINT Ribbon Cartridge, Black/Red (39-0127-002)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- THE GERSON COMPANIES Gerson 20002B Tack Cloth-Light Tack; Standard 20 X 16 Mesh; Blue Cotton (GER-20002B)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- Preciousmetal Packing Paper