Shop All Kraft Paper
Preciousmetal
Crinkle Paper Blend, Iridescent/White, 10 Lbs./Case
Mfr # CPB10HH
Zoro # G0923939
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Irdscnt/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preciousmetal
- MFR # CPB10HH
- Zoro # G0923939
- UPC # 848109042176
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper Blend |
Basis Weight | 10 lb |
Color | Irdscnt/White |
Description
Crinkle Paper Blend, Basis Weight 10 lb, Color Irdscnt/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- XEROX XEROX COMP 550/560/570 YELLOW (006R01526)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- TRIMACO 9in x 180' Green Premium Masking Paper (PR9)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- Preciousmetal Kraft Paper