Shop All Holiday Decor
Precious Moments
Precious Moments 190024 So Very Blessed Heart Shaped Trinket Tray - 3.75 x 3.75 in.
Mfr # 190024
Zoro # G203980892
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 190024
- Zoro # G203980892
- UPC # 842181105408
- Country of Origin China
- Category Holiday Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- So Very Blessed Heart Shaped Trinket Tray
- Size: 3.75" x 3.75"
- Isbn-13: 842181105408
- CPC Super: Home D cor
- CPC Primary: Decorative Accessory
- CPC Sub: General
- Author: Precious Moments
- Publisher: Precious Moments
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- SAN MIGUEL Caliente Orb Lighting (292996)
- ELK STUDIO Wintergrove Tree Table Decor, Large (201455)
- STAR WARS Star Wars SW6202L 9.5 in. The Child Nutcracker (SW6202L)
- CELEBRATIONS Assorted Bead Garland Indoor Christmas Decor (C-21202F)
- HOMZ ORNAMENT STORAGE 60CT (3256HORD.08)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- Precious Moments Holiday Decor