Shop All Wall Art & Decor
Precious Moments
Precious Moments 171834 5 in. Figurine Mom You are Awesome Boy; Bisque Porcelain
Mfr # 171834
Zoro # G203728982
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 171834
- Zoro # G203728982
- UPC # 842181105811
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Figurine mom you are awesome boy, bisque porcelain
- Material: Bisque Porcelain
- Isbn-13: 842181105811
- CPC Super: Collectible
- CPC Primary: Figurine
- CPC Sub: General
- Author: Precious Moments
- Publisher: Precious Moments
- Size: 5 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- PRECIOUS MOMENTS Precious Moments 203120 Believe in Possibility Snow Globe (203120)
- TRADEMARK FINE ART Ata Alishahi 'Color Explosion M9' Canvas Art, 12x19 (ALI22416-C1219GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Art Deco Flapper Color' Canvas Art, 35x35 (ALI10142-C3535GG)
- RACK EM RACKS Rack Em Racks 9082-B Universal Wire Basket; Black - 18 x 6 x 6 in. (9082-B)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- TRADEMARK FINE ART Joanne Porter 'Sunflower In Purple Sky' Canvas Art, 22x32 (ALI30346-C2232GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers II' Canvas Art, 14x19 (ALI4254-C1419GG)
- Precious Moments Wall Art & Decor