Shop All Wall Art & Decor
Precious Moments
Precious Moments 171818 5.25 in. Figurine Communion May His Light Shine in Your Heart Today & Always; Brunette Girl
Mfr # 171818
Zoro # G903729081
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 171818
- Zoro # G903729081
- UPC # 842181106719
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Figurine communion may his light shine in your heart today & always
- Material: Brunette
- Isbn-13: 842181106719
- CPC Super: Collectible
- CPC Primary: Figurine
- CPC Sub: General
- Author: Precious Moments
- Publisher: Precious Moments
- Size: 5.25 in.
- Weight: lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- HILLMAN 34 14 Blued Cut Tack (122597)
- PRECIOUS MOMENTS Precious Moments 203120 Believe in Possibility Snow Globe (203120)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Ambra 'Le Vent Te Portera' Canvas Art, 24x24 (1X07809-C2424GG)
- TRADEMARK FINE ART Jennifer Redstreake '3 Macarons with Words' Canvas Art, 14x19 (JR0003-C1419GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Head Band' Canvas Art, 12x19 (ALI6327-C1219GG)
- TRADEMARK FINE ART Jean Plout '4Th Of July Flag' Canvas Art, 12x19 (ALI17518-C1219GG)
- Precious Moments Wall Art & Decor