Shop All Wall Art & Decor
Precious Moments
Precious Moments 166599 Lifetime of Happiness Photo Frame
Mfr # 166599
Zoro # G103969010
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 166599
- Zoro # G103969010
- UPC # 842181109864
- Country of Origin China
- Category Wall Art & Decor
Description
This lovely picture frame is decorated with a charming rose floral bouquet and a heartwarming message in simple yet elegant script. For newlyweds, this frame is a wonderful way to remind them about the happiness that's to come, and as couples enjoy year after year together, they can replace the photo and celebrate again. Makes a truly unique keepsake wedding gift that will always remind them of the special bond they share as husband and wife. Makes a great bridal shower gift too. Meticulously crafted in zinc alloy.
Specifications- Imprint: Lifetime Of Happiness
- Photo Frame Size: 4 x 6 in.
- Material: Zinc Alloy
- Isbn-13: 842181109864
- CPC Super: Home Decor
- CPC Primary: Decorative Accessory
- CPC Sub: Easelback Frame
- Author: Precious Moments
- Publisher: Precious Moments
- Size: 6.5H x 4.75W in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- PRECIOUS MOMENTS Precious Moments 203120 Believe in Possibility Snow Globe (203120)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom VIII' Canvas Art, 18x18 (WAP02305-C1818GG)
- DIAMOND VISIONS Morning/Noon/Night 7 Day Pill Box Plastic (11-2290)
- TRADEMARK FINE ART Peggy Harris 'Ruff And Tuft' Canvas Art, 24x32 (ALI42430-C2432GG)
- NEXT INNOVATIONS White Daisy Wall Art (101410066-WHITE)
- TRADEMARK FINE ART Adrian Lazare 'En Blanco Y Negro' Canvas Art, 30x47 (1X14497-C3047GG)
- Precious Moments Wall Art & Decor