Shop All Toys & Games
Precious Moments
Precious Moments 164089 5.5 in. Bank-Tuk Elephant
Mfr # 164089
Zoro # G404109757
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 164089
- Zoro # G404109757
- UPC # 875555036855
- Country of Origin China
- Category Toys & Games
Description
A sweet-faced elephant provides the most charming way to save a little one's first coins. This elephant bank adds a special sweetness to their nursery or bedroom, sure to encourage saving and tithing. Makes a great gift for all of a young ones special occasions - birthdays, baptisms and more. Looks great in nurseries, playrooms, or anywhere spare change tends to gather. Shiny ceramic is carefully hand painted.
Specifications- ISBN 13: 0875555036855
- CPC Super: Home Decor
- CPC Primary: Decorative Accessory
- CPC Subject: General
- Author: Precious Moments
- Publisher: Precious Moments
- Size: 5.5 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 MAGENTA (106R01628)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- PILOT Retractable Pen, Erasable Gel Ink, PK12 (072838325204)
- FUN SCIENCE Preschool Chemistry Kit (003)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- INTERSPORTRP DBA WHAM O Pro Classic Frisbee (81110)
- HOT WHEELS CITY NEMESIS LAUNCHR 4Y+ (GVF41)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- AMT Skill 2 Model Kit IH International Harvester Scout II 1-25 Scale Model Car (AMT1248)
- Precious Moments Toys & Games