Shop All Wall Art & Decor
Precious Moments
Precious Moments 136699 4 in. Angel Forever in My Heart Figurine
Mfr # 136699
Zoro # G703729472
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precious Moments
- MFR # 136699
- Zoro # G703729472
- UPC # 842181110976
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Specifications- Isbn-13: 842181110976
- CPC Super: Collectible
- CPC Primary: Figurine
- CPC Sub: General
- Author: Precious Moments
- Publisher: Precious Moments
- Design: Angel
- Size: 4 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- PRECIOUS MOMENTS Precious Moments 203120 Believe in Possibility Snow Globe (203120)
- TRADEMARK FINE ART Ali Chris 'Cookie Crumble' Canvas Art, 22x32 (ALI37909-C2232GG)
- STICKER ART Desert Layers Sticker (470147)
- NEXT INNOVATIONS Pine Tree Metal Wall Art (101210139)
- TRADEMARK FINE ART Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24 (ALI36503-C1224GG)
- SIGNMISSION Queen Bee Circle Vinyl Laminated Decal (D-12-CIR-Queen Bee)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- Precious Moments Wall Art & Decor