Shop All Interior Paints
Pratt & Lambert
Interior Paint, Semi-gloss, Latex Base, Toasted Wheat, 1 gal.
Mfr # 0000Z2591-16
Zoro # G9652723
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
- Color Toasted Wheat
- Finish Semi-gloss
- Size 1 gal.
- Paint Sub-Brand RedSeal(R) Supreme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z2591-16
- Zoro # G9652723
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal. |
Details
Item | Interior Paint |
For Use On Surface Material | Drywall, Masonry, Metal, Plaster, Wood |
Color | Toasted Wheat |
Finish | Semi-gloss |
Paint Sub-Brand | RedSeal(R) Supreme |
Paint Base Type | Latex |
Coverage | 400 sq. ft./gal. |
VOC Content | 0g/L |
Dry Time | 30 min. |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Features | Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC |
Paint Cleanup | Soap and Water |
Min. Application Temp. | 50 Degrees F |
Application Method | Brush, Roll, Spray |
Standards | GREENGUARD Gold Certified |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Toasted Wheat, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Paint Sub-Brand RedSeal(R) Supreme, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Gloss Black, 1 gal (K00780113-16)
- RUST-OLEUM 1 Qt. Gloss Sand Beige Topside Paint (207003)
- PERMATEX Rust Treatment (Body Filler Compatible) 16oz Aero Can 10.25 oz net (81849)
- RUST-OLEUM Paint, Hammerd Gray, Interior/Exterior, 1QT (7214502)
- MODERN MASTERS Shimmer Satin Tequila Gold Metallic Paint 1 qt (ME66132)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 1 qt (ME246)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- ZINSSER Interior Paint, Eggshell, WaterBase, White, 1 qt (2774)
- MODERN MASTERS Metallic Paint, Water Base, Brass, 6 oz (ME289)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- Pratt & Lambert Interior Paints