Shop All Interior Paints
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Pink Gin, 5 gal
Mfr # 0000Z8380-20
Zoro # G9761853
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Oranges
- Color Pink Gin
- Finish Semi-Gloss
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z8380-20
- Zoro # G9761853
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Drywall;Plaster;Masonry;Wood;Metal |
Paint Color Family | Oranges |
Color | Pink Gin |
Finish | Semi-Gloss |
Paint Sub-Brand | Pro-Hide(R) Gold Ultra |
Paint Base Type | Latex |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Standards | MPI Approved for Gloss Levels 1 to 5 |
Min. Application Temp. | 50 Degrees F |
Features | Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish |
Application Method | Brush, Roll, Spray |
Paint Cleanup | Soap and Water |
Green Environmental Attribute | Meets SCAQMD Requirements |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Pink Gin, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (933402)
- HOMAX Interior Paint, Sand, 1 gal (8474)
- MODERN MASTERS Metallic Paint, WaterBase, Black Pearl, 1 gal (ME700)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME149)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 20 oz (4067-06)
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 qt (ME708)
- Pratt & Lambert Interior and Exterior Paints and Stains