Shop All Interior Paints
This Product is Discontinued
Pratt & Lambert
Interior Paint, Satin, Latex Base, Green Barley, 5 gal (Discontinued)
Mfr # 0000Z9481-20
Zoro # G9799391
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Greens
- Color Green Barley
- Finish Satin
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z9481-20
- Zoro # G9799391
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Drywall;Plaster;Masonry;Wood;Metal |
Paint Color Family | Greens |
Color | Green Barley |
Finish | Satin |
Paint Sub-Brand | Pro-Hide(R) Gold Ultra |
Paint Base Type | Latex |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Application Method | Brush, Roll, Spray |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Min. Application Temp. | 50 Degrees F |
Features | Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish |
Standards | MPI Approved for Gloss Levels 1 to 5 |
Paint Cleanup | Soap and Water |
Green Environmental Attribute | Meets SCAQMD Requirements |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Barley, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.