Shop All Interior Paints
Pratt & Lambert
Interior Paint, Flat, Latex Base, Vibrant Red, 1 gal
Mfr # 0000Z4683-16
Zoro # G9885990
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall;Plaster;Wood;Masonry;Metal
- Paint Color Family Reds
- Color Vibrant Red
- Finish Flat
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z4683-16
- Zoro # G9885990
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Drywall;Plaster;Wood;Masonry;Metal |
Paint Color Family | Reds |
Color | Vibrant Red |
Finish | Flat |
Paint Sub-Brand | Accolade |
Paint Base Type | Latex |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Features | 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable |
Paint Cleanup | Soap and Water |
Application Method | Brush, Roll, Spray |
Min. Application Temp. | 50 Degrees F |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Green Environmental Attribute | Meets SCAQMD Requirements |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Vibrant Red, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 qt (9041H)
- ROTOR CLIP Rotor Clip A-340 E - Ring Applicator For Ring C - 28 DE - 4 (A-340N)
- INSL-X BY BENJAMIN MOORE Insl-X Reduced Odor White Flat Oil-Based Alkyd Primer 1 gal (RO3000099-01)
- MODERN MASTERS 1 Qt Modern Masters ME238 Blackend Bronze WB Decorative Metallic Paint (ME238)
- MODERN MASTERS 1 Qt Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- MODERN MASTERS 1 Qt Modern Masters MM200 Pale Gold WB Decorative Metallic Paint (MM200)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- TESTORS Interior Paint, Golds, 2 oz (292496A)
- RUST-OLEUM Glitter Paint, Glitter Silver, 8 oz (345699)
- Pratt & Lambert Interior Paints