Shop All Interior Paints
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Regatta Blue, 5 gal (Discontinued)
Mfr # 0000Z8183-20
Zoro # G9837191
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Greens
- Color Regatta Blue
- Finish Flat
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z8183-20
- Zoro # G9837191
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Drywall;Plaster;Masonry;Wood;Metal |
Paint Color Family | Greens |
Color | Regatta Blue |
Finish | Flat |
Paint Sub-Brand | Pro-Hide(R) Gold Ultra |
Paint Base Type | Latex |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Green Environmental Attribute | Meets SCAQMD Requirements |
Paint Cleanup | Soap and Water |
Standards | MPI Approved for Gloss Levels 1 to 5 |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Features | Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish |
Application Method | Brush, Roll, Spray |
Min. Application Temp. | 50 Degrees F |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Regatta Blue, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.