Shop All Interior Paints
This Product is Discontinued
Pratt & Lambert
Interior Ceiling Paint, Flat, Latex Base, White, 5 gal (Discontinued)
Mfr # 0000Z8159-20
Zoro # G9624111
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Metal;Masonry;Plaster
- Paint Color Family Whites
- Color White
- Finish Flat
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z8159-20
- Zoro # G9624111
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Ceiling Paint |
For Use On Surface Material | Drywall;Wood;Metal;Masonry;Plaster |
Paint Color Family | Whites |
Color | White |
Finish | Flat |
Paint Sub-Brand | Pro-Hide(R) Silver |
Paint Base Type | Latex |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Surface | Drywall, Masonry, Metal , Plaster, Wood |
Min. Application Temp. | 50 Degrees F |
Paint Cleanup | Soap and Water |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Method | Brush, Roll, Spray |
Features | Good Hide, Smooth Uniform Finish |
Description
Interior Ceiling Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.