Shop All Exterior Paints
This Product is Discontinued
Pratt & Lambert
Exterior Paint, Semi-gloss, Latex Base, 5 gal (Discontinued)
Mfr # 0000Z8693-20
Zoro # G9978433
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Wood;Metal;Masonry
- Paint Color Family Oranges
- Finish Semi-gloss
- Size 5 gal
- Paint Sub-Brand Pro-Hide(R) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z8693-20
- Zoro # G9978433
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Wood;Metal;Masonry |
Paint Color Family | Oranges |
Finish | Semi-gloss |
Paint Sub-Brand | Pro-Hide(R) Gold |
Paint Base Type | Latex |
Color | Terra Cotta |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Features | Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Method | Brush, Roll, Spray |
Paint Cleanup | Soap and Water |
Min. Application Temp. | 35 Degrees F |
Description
Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Oranges, Terra Cotta, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.