Shop All Exterior Paints
This Product is Discontinued
Pratt & Lambert
Exterior Paint, Semi-gloss, Latex Base, 1 gal (Discontinued)
Mfr # 0000Z4983-16
Zoro # G9842898
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Wood;Concrete;Metal;Vinyl
- Paint Color Family Greens
- Finish Semi-gloss
- Size 1 gal
- Paint Sub-Brand Accolade(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z4983-16
- Zoro # G9842898
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Wood;Concrete;Metal;Vinyl |
Paint Color Family | Greens |
Finish | Semi-gloss |
Paint Sub-Brand | Accolade(R) |
Paint Base Type | Latex |
Color | Forest Wonder |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Green Environmental Attribute | Meets SCAQMD Requirements |
Min. Application Temp. | 50 Degrees F |
Application Method | Brush, Roll, Spray |
Paint Cleanup | Soap and Water |
Features | Superior Quality, Spatter-Resistant, 100% Acrylic House and Trim Paint, High Solids House Paint, Resists Blistering, Chipping Peeling and Chalking, Mildew Resistant Coating, Powerful Stain Resistance and Removal |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Latex, Paint Color Family Greens, Forest Wonder, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.