Shop All Primers & Sealers
This Product is Discontinued
Pratt & Lambert
1 gal. White Latex Primer (Discontinued)
Mfr # 0000Z8164-16
Zoro # G9614591
This Product is Discontinued
Key Features
- Size 1 gal
- Color White
- Finish Flat
- For Use With Any Topcoat
- Base Type Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pratt & Lambert
- MFR # 0000Z8164-16
- Zoro # G9614591
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Interior Primer, Coating Application Interior Primer, Color Family White, Compatible Surface Material Concrete, Drywall, Masonry, Plaster, Wood, Sheen Flat, Resin Type Vinyl Acrylic, Color White, Container Size 1 gal, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Interior, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Features One Coat Hiding, Good for Locking Stains, Finish Texture Knockdown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.