Shop All Arts & Crafts
Prang
Washable Paint, Magenta, 16 oz Dispenser-Cap Bottle
Mfr # X10710
Zoro # G501955868
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Magenta
- Features Dispenser-Cap Bottle
- Application Interior
- Weight 1.2 lbs
- Standards ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # X10710
- Zoro # G501955868
- UPC # 72067107107
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Magenta |
Features | Dispenser-Cap Bottle |
Application | Interior |
Weight | 1.2 lbs |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Capacity | 16 oz |
Number of Colors | 1 |
Packaging Type | Dispenser-Cap Bottle |
Intended Application Environment | Interior |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Paint Sub-Category | Poster Tempera |
Diluent/Solvent Ingredient(s) | Water |
Recommended Level of Ventilation | None |
Description
Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that won’t rub off on hands or clothing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- CARTERS Felt Stamp Pad, 6 1/4x3 1/4, Black (21082)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- PRANG Pastello™ Chalk Pastel, PK36 (10441)
- PRANG Prang 037906 Semi-Moist Watercolor Refill Set Oval Pan; Blue-Green (37906)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- PRANG READY-TO-USE TEMPERA PAINT, PEACH, 16 OZ DISPENSER-CAP BOTTLE (X21634)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- Prang