Shop All Arts & Crafts
Prang
Washable Paint, Brown, 16 oz Dispenser-Cap Bottle
Mfr # 10708
Zoro # G103667046
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Standards ACMI AP Non-Toxic Certified
- Application Method Brush; Sponge
- Finish Matte
- Features Dispenser-Cap Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 10708
- Zoro # G103667046
- UPC # 72067107084
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Brown |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Finish | Matte |
Features | Dispenser-Cap Bottle |
Finish/Sheen | Matte |
Number of Colors | 1 |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Packaging Type | Dispenser-Cap Bottle |
Paint Sub-Category | Poster Tempera |
Intended Application Environment | Interior |
Recommended Level of Ventilation | None |
Description
Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that won’t rub off on hands or clothing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- JUSTRITE Large Document Storage Box, 3.563 in Exterior, 2.3 in Interior D x 13.3 in Interior, 15-3/4 in Exter (S23306)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- EPSON C9345 Ink Maintenance Box (C12C934591)
- PRANG Tempera Paint, RTU, Washable, 8 oz, Green (DIXX10812)
- PRANG Paint, Tempera, Ready to Use, Prang, Oe (22802)
- PRANG Prang® Art Markers, Washable, PK48 (X80848)
- PRANG Semi-Moist Watercolors, 8 Assorted Colors, PK36 (80519)
- PRANG Watercolor Refills, Oval-Pan, Semi-Moist, 12/DZ, Brown PK (DIXX807)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- CRAYOLA Giant Construction Paper Pad with Stencils, 48 Sheets, PK6 (990055)
- Prang