Shop All Arts & Crafts
This Product is Discontinued
Prang
Washable Paint, Black, 16 oz (Discontinued)
Mfr # 10709
Zoro # G700447744
This Product is Discontinued
Key Features
- Color Black
- Features Dispenser-Cap Bottle
- Finish Matte
- Application Method Brush; Sponge
- Standards ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 10709
- Zoro # G700447744
- UPC # 72067107091
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Black |
Features | Dispenser-Cap Bottle |
Finish | Matte |
Application Method | Brush; Sponge |
Standards | ACMI AP Non-Toxic Certified |
Capacity | 16 oz |
Weight | 8.55 lbs |
Application | Interior |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Number of Colors | 1 |
Paint Sub-Category | Poster Tempera |
Recommended Level of Ventilation | None |
Packaging Type | Dispenser-Cap Bottle |
Finish/Sheen | Matte |
Description
Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that won’t rub off on hands or clothing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.