Shop All Arts & Crafts
Prang
Washable Paint, 12 Assorted Colors, PK16
Mfr # 10796
Zoro # G5729827
product price: $30.99
/pk 16, $1.94/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Capacity 16 oz
- Features 12 Colors—Dispenser-cap bottles.
- Application Method Brush; Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 10796
- Zoro # G5729827
- UPC # 720671079692
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Washable Paint,12 Assorted Colors,PK16 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Capacity | 16 oz |
Features | 12 Colors—Dispenser-cap bottles. |
Application Method | Brush; Sponge |
Finish | Matte |
Packaging Type | Dispenser-Cap Bottle |
Recommended Level of Ventilation | None |
Weight | 14.4 lbs |
Paint Sub-Category | Poster Tempera |
Diluent/Solvent Ingredient(s) | Water |
Assortment | Black; Blue; Brown; Green; Magenta; Orange; Peach; Red; Turquoise; Violet; White; Yellow |
Intended Application Environment | Interior |
Finish/Sheen | Matte |
Age Recommendation | Ages 5 and Up |
Number of Colors | 12 |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Description
Washable Paint,12 Assorted Colors,Package Quantity16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1270GR)
- PRANG Mixed Media Art Journal, Heavyweight, 8-1/2in. x 5-1/2in., 80 Sheets Per Journal, 12PK (P2362)
- PRANG Prang 001266 Non-Toxic Washable Semi-Moist Watercolor Paint Refill; Plastic Half Pan; Yellow; Pack - 12 (1266)
- PRANG Semi-Moist Watercolor Paints, Plastic Pan, 16 Assorted Colors (X16016)
- PRANG Tempera Paint, RTU, Washable, 8 oz, Green (DIXX10812)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Washable Tempera Paint, 12 Assorted Colors (10796)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- Prang