Shop All Arts & Crafts
Prang
Washable Glue Stick, 1.27 oz, PK6
Mfr # 15371
Zoro # G5632926
product price: $16.49
/pk 6, $2.75/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material adhesive, plastic
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 15371
- Zoro # G5632926
- UPC # 194629004928
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | Clear |
Material | adhesive, plastic |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Handy twist-up applicator makes Prang the easiest way to glue. Perfect for use on paper, photos and fabrics. Dries wrinkle free. Washable, odorless, non-toxic formula is great for children. 1.27 oz. sticks, clear. AP Certified non-toxic. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- SHARPIE Markers, Retractable, Ultra Fine, 2/PK, Black PK (SAN1735801)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- BUSINESS SOURCE Punch, Single Hole, 1/4", Slvr (62895)
- PRANG Pastello™ Chalk Pastel, PK36 (10441)
- PRANG Paint, 16 oz, Liqud Tempera, Brown (21607)
- PRANG Paint, Tempera, Ready to Use, Prang, Oe (22802)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- PRANG Tempera Paint Set, Assorted Colors, 16 oz Bottles, Set of 12 (21696)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- Prang