Shop All Arts & Crafts
Prang
Washable Art Markers, Master Pack, Conical Tip, 8 Colors, PK96
Mfr # X80614
Zoro # G4114762
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Yellow, Blue, Green, Orange, Violet, Black, Brown
- Material Plastic, Ink
- Includes 96 Washable Markers
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # X80614
- Zoro # G4114762
- UPC # 72067806147
- Country of Origin Italy
- Category Arts & Crafts
Details
Color | Red, Yellow, Blue, Green, Orange, Violet, Black, Brown |
Material | Plastic, Ink |
Includes | 96 Washable Markers |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Prang® Washable Art Markers give reliable performance with a special formula that won't bleed through the paper and won't dry even when the cap is off for over 24 hours. This ultra washable formula easily washes off hands and most clothing for a hassle free painting experience in the classroom and the living room as well! Each masterpack includes 96 markers, 8 each of 8 colors: Red, Yellow, Blue, Green, Orange, Violet, Black and Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD China Marker, Red (02059-SH)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- PRANG Semi-Moist Washable Watercolor Set, 8 Colors, PK3 (00800)
- PRANG Prang® Art Markers, Washable, PK48 (X80848)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- PRANG Crayon, Reg Size, Ast, PK8 (00000)
- PRANG Washable Art Markers, Bullet Tip, Classic Colors, PK24 (DIX80680)
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- Prang