Shop All Arts & Crafts
Prang
Tempera Paint Set, Assorted Colors, 16 oz Bottles, Set of 12
Mfr # 21696
Zoro # G5627475
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prang
- MFR # 21696
- Zoro # G5627475
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | paint |
Description
Prang® Ready-to-Use Paint is the teacher's choice. This non-toxic paint is safe for even the youngest artist. Bright non-setting colors blend easily with creamy smooth textures and good working characteristics. Great paint for today's busy classroom. A translucent laydown lets paper show through for added brightness. Ergonomic plastic bottles allow easy dispensing and a non-settling formula lets you avoid shaking or stirring. AP certified non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PRANG Washable Tempera Paint, 12 Assorted Colors (10796)
- PRANG Modeling Clay, Assorted, 1 lb. Per Pack, PK6 (00740)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- PRANG Half Pan Watercolor Refill Tray, 8 Colors Per Set, 9PK (82000)
- PRANG Ready-to-Use Tempera Paint, Magenta, 16 oz Dispenser-Cap Bottle (X21618)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- Prang