Shop All Arts & Crafts
Prang
Semi-Moist Watercolors, 8 Assorted Colors, PK36
Mfr # 80519
Zoro # G6081474
product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Features Three-Set Assortment: Classic-Color, Glitter-Color & Metallic-Color Sets
- Application Method Brush; Sponge
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 80519
- Zoro # G6081474
- UPC # 72067805195
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Features | Three-Set Assortment: Classic-Color, Glitter-Color & Metallic-Color Sets |
Application Method | Brush; Sponge |
Finish | Matte |
Packaging Type | Palette Tray |
Recommended Level of Ventilation | None |
Finish/Sheen | Matte |
Number of Colors | 8 |
Paint Sub-Category | Watercolor |
Assortment | (12) Classic-Color Sets; (12) Glitter-Color Sets; (12) Metallic-Color Sets |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Weight | 8 lbs |
Diluent/Solvent Ingredient(s) | Water |
Description
Prang® Semi-Moist Watercolors, 8 Assorted Colors, 36/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Lemon Drop, PK80 (2019042)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- SHARPIE Highlighter, Wide Barrel, Yellow, PK12 (25005)
- PRANG Crayons Made w/Soy, 100 Each of 8 Colors, PK800 (32350)
- PRANG Semi-Moist Washable Watercolor Set, 8 Colors, PK3 (00800)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- PRANG Canvas Panels, Black, 9in x 12in, 6PK (PAC6053)
- PRANG Prang 001314 Ambrite Non-Toxic Colored Drawing Chalk; Set Of 144 (1314)
- PRANG Washable Art Markers, Bullet Tip, Classic Colors, PK24 (DIX80680)
- HANDY ART Little Masters Tempera Paint, Blue, 16 oz., 12PK (201730)
- Prang