Shop All Pencils
Prang
Regular Core Colored Pencils, PK50
Mfr # 22480
Zoro # G5262087
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Regular Core Colored Pencils,PK50 |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic |
Weight | 0.688 lbs |
Pencil Barrel Color Assortment | 50 Assorted Colors |
HB Graphite Scale | 2B |
Art/Drafting Pencil Grade | Scholastic |
Pencil Grip Type | Round |
Numeric Graphite Scale | #1 |
Description
Regular Core Colored Pencils,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- HAMMERMILL Fore Multipurpose Paper, 96 Brigh, PK500 (10319-2)
- SWINGLINE S.F. 4 Premium Staples, 0.25in Leg, 0.5in Crown, Silver, PK25000 (S7035481)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (16043)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- PRANG Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18 (1590686)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- NEW WORLD IMPORTS Golf Pencil, 144PK (GP1|1)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- Prang Pencils