Shop All Arts & Crafts
Prang
Ready-to-Use Tempera Paint, Violet, 16 oz, PK6
Mfr # X21606
Zoro # G4111603
product price: $27.29
/pk 6, $4.55/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet
- Includes 6 bottles
- Recommended Age 5+ Years
- Material Tempera Paint
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # X21606
- Zoro # G4111603
- UPC # 194629110292
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Violet |
Includes | 6 bottles |
Recommended Age | 5+ Years |
Material | Tempera Paint |
Recommended Grade | Grade K+ |
Description
Indulge your senses with a seamless laydown that provides breathtaking vibrant colors to your painting. The safe non-toxic formula makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula! The color comes in an easy-to-pour 16 oz. bottle for easy dispensing. Prang Ready-to-Use Liquid Tempera Paint is the teacher’s choice! AP Certified non-toxic. Sold as a pack of (6) 16 oz. bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- PRANG Watercolors, Oval Pan Refill Tray, 8 Colors, PK9 (08200)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Paint, Tempera, Ready to Use, Prang, Blue (21605)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Turquoise BE PK (DIXX8019)
- PRANG Payons™ Watercolor Crayon Set w/Brush, Assorted, PK2 (34312)
- PRANG Professional Watercolors, 8-Color Half Pan Set with Brush, 3PK (08000)
- JACQUARD PRODUCTS Jacquard Economy Tie-Dye Classroom Pack; Up To 30 Adult T-Shirt (245001)
- Prang