Shop All Arts & Crafts
Prang
Ready-to-Use Tempera Paint, Red, 16 oz
Mfr # 21601
Zoro # G400447679
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Features Dispenser-Cap Bottle
- Weight 1.3 lbs
- Application Interior
- Application Method Brush; Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prang
- MFR # 21601
- Zoro # G400447679
- UPC # 72067216014
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Red |
Finish | Matte |
Features | Dispenser-Cap Bottle |
Weight | 1.3 lbs |
Application | Interior |
Application Method | Brush; Sponge |
Standards | ACMI AP Non-Toxic Certified |
Capacity | 16 oz |
Paint Sub-Category | Poster Tempera |
Recommended Level of Ventilation | None |
Number of Colors | 1 |
Finish/Sheen | Matte |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Dispenser-Cap Bottle |
Description
Creamy, smooth texture and bright, non-setting colors that blend easily. Assortment includes one of each color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Construction Paper, Bright Blue, 9in. x 12in. Sheets, 500PK (P7503)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Green PK (DIXX8004)
- PRANG Construction Paper, Light Brown, 9in. x 12in. Sheets, 500PK (P6903)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- Prang